Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Safety Relief Valve, 3/4In, 150 psi, Bronze

  • Zoro #: G4609324
  • Mfr #: 3/4 174A-150
$100.01
  • Outlet Type: FNPT
  • Pressure Range: 30 to 150 psi
  • Factory Set Pressure: 150 psi
See full product details
This item ships free.

Watts #3/4 174A-150 Specifications

  • Zoro #: G4609324
  • Mfr #: 3/4 174A-150
Outlet Type: FNPT Pressure Range: 30 to 150 psi
Factory Set Pressure: 150 psi Standards: ASME SectionIV Rated
Item: Safety Relief Valve BtuH: 2,445,000
Disc Material: Silicone Seat Material: Bronze
Inlet Type: FNPT Outlet Size: 3/4"
Temp. Range: 0 Degrees to 250 Degrees F Inlet Size: 3/4"
Test Lever: Yes Application: For Pressure Protection of Hot Water Heating Boilers
Overall Length: 2-1/2" Spring Material: Stainless Steel
Overall Height: 5-1/8" Body Material: Bronze
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 150 psi, Pressure Range 30 to 150 psi, 2,445,000 BtuH, Disc Material Silicone, Overall Height 5 1/8 in, Application For Pressure Protection of Hot Water Heating Boilers, Overall Length 2 1/2 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME SectionIV Rated

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Watts #3/4 174A-150