DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Scale Inhibitor Cart., 0.5 to 10 gpm, Mic

WATTS| Zoro #: G0656327| Mfr #: OFTWHRM

$310.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0656327 Mfr #: OFTWHRM
Max. Temp.: 100 Degrees FMax. Pressure: 90 psi
Flow Rate: 0.5 to 10 gpmService Life: 4380 gal.
Filter Media: PlasticApplication: Water Heating Devices
Compliance: DVGQ, NSF41/61Item: Scale Inhibitor Cartridge
Reduces: Eliminates ScaleStandards: DVGW, W512, NSF, ANSI 42, 61
Filter Cartridges Sub-Category: Specialty CartridgesOutside Dia.: 4-1/2"
Inside Dia.: 2"Height: 19"
Country of Origin (subject to change): United States

Product Description

Replacement Cartridge, Filter Media, Flow Rate (GPM) 0.5 to 10, Material of Construction Plastic, Service Life (Gallons) 4380, Inside Dia. (In.) 2, Outside Dia. (In.) 4-1/2, Length (In.) 19, Max. Pressure (PSI) 90, Max. Temp. (F) 100, Reduces Eliminates Scale, Application Replacement, Cartridges Required 1, For Use With G0656327, DVGW, W512, NSF, ANSI 42, 61 Standards, Compliance DVGQ, NSF41/61, Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.