BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Steam Vent Valve, Non-Adj, Straight, 1/4 In

WATTS| Zoro #: G0807581| Mfr #: 1/4 SVS 2

$21.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: BrassMax. Pressure: 10 psiItem: Steam Vent Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807581 Mfr #: 1/4 SVS 2
Body Material: BrassMax. Pressure: 10 psi
Item: Steam Vent ValveFloat Material: Brass
Vent Height: 3-1/8"Connection Type: MNPT
Min. Pressure: 10 psiVent Dia.: 1-3/4"
Inlet Size: 1/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Steam Vent Valve, Inlet Size 1/4 In., Body Material Brass, Connection Type MNPT, Float Material Brass, Max. Pressure 10 psi, Min. Pressure 10 psi, Vent Dia. 1-3/4 In., Vent Height 3-1/8 In.

Reviews