SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T and P Relief Valve, 3/4 In. Inlet

WATTS| Zoro #: G0388227| Mfr #: 3/4 LF 40XL-5

$94.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Width: 2-5/8"Inlet Size: 3/4"Item: Temperature and Pressure Relief Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388227 Mfr #: 3/4 LF 40XL-5
Body Width: 2-5/8"Inlet Size: 3/4"
Item: Temperature and Pressure Relief ValveBtuH: 205,000
Auto Re-Seating: YesShank Length: Extended
Factory Set Pressure: 150 psiSpring Material: Steel
Outlet Type: FNPTBody Material: Lead-Free Brass
Thermostat Length: 5"Standards: NSF, FDA
Max. Temp.: 210 Degrees FInlet Type: MNPT
Outlet Size: 3/4"Body Height: 5-5/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Thermostat Length 5 In., Body Height 5-5/8 In., 205,000 BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length Extended, Auto Re-Seating Yes, Body Material Lead-Free Brass, Spring Material Steel, Body Width 2-5/8 In., Standards NSF, FDA

Reviews