Watts
T and P Relief Valve, 3/4 In. Outlet
Mfr # 3/4 LF 40 L
Zoro # G1719864
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Factory Set Pressure 125 psi
- Outlet Type FNPT
Explore More Products
- WATTS Safety Relief Valve, 1-1/2 x 2 In, 50 psi 1 1/2 740-050
- WATTS Adjustable Relief Valve, 1/2 In, 175 psi 1/2 LF530-C
- WATTS Safety Relief Valve, 1 x 1-1/4 In, 50 psi 1 740-050
- WATTS Fill and Relief Valve, 1/2 In, 15 psi, Iron 1450F
- WATTS Boiler Pressure Relief Valve, 125 psi, SS LF174A-125-3/4
- WATTS Safety Relief Valve, 3/4 In, 30 psi, Iron 3/4 374 A
- WATTS Boiler Pressure Relief Valve, 100 psi, SS LF174A-100-1
- WATTS 1 in. 150# 210F 500,000btu Valve 0163746
- WATTS Relief valve 3/4 LF174A 100 FS
- SMITH PERFORMANCE SPRAYERS Viton Pressure Relief Valve, Poly 2/3 gal 182945
- MAXITROL Rv48L-3/4" Gas Pressure RV48L-3/4"
- Watts Relief Valves