Tee, 1/2 In., Polysulfone, 250 PSI

WATTS| Zoro #: G2201963| Mfr #: 3533B-10

$7.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Tee
Tube Fitting Material: Polysulfone
Item: Stackable Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2201963 Mfr #: 3533B-10
Basic Fitting Shape: TeeTube Fitting Material: Polysulfone
Item: Stackable TeeTemp. Range: 180 Degrees F
Tube Size: 1/2"Basic Fitting Material: Plastic
Color: WHITEStandards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Max. Pressure: 250 psiFitting Connection Type: Tube
Specific Fitting Shape: TeeCountry of Origin (subject to change): United States

Description

Stackable Tee, Tube Fitting Material Polysulfone, Fitting Connection Type Tube, Tube Size 1/2 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews