Tee, 1/2 in., Polysulfone

WATTS| Zoro #: G2367802| Mfr #: 3530B-1008

$4.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Fitting Material: Plastic
Color: WHITE
Temp. Range: 180 Degrees F

Technical Specifications

Zoro #: G2367802 Mfr #: 3530B-1008
Basic Fitting Material: PlasticColor: WHITE
Temp. Range: 180 Degrees FFitting Connection Type: Tube x Tube x MNPT
Tube Size: 1/2"Basic Fitting Shape: Tee
Item: Male Thread TeeStandards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Max. Pressure: 250 psiSpecific Fitting Shape: Tee
Pipe Size (Fittings): 1/2"Tube Fitting Material: Polysulfone
Country of Origin (subject to change): United States

Product Description

Male Thread Tee, Tube Fitting Material Polysulfone, Fitting Connection Type Tube x Tube x MNPT, Pipe Size (Fittings) 1/2 In., Tube Size 1/2 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Product Reviews