Union, 1/2 in., 250 PSI

WATTS| Zoro #: G0617005| Mfr #: 3511B-1008

$2.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Item: Stackable Hose Barb Union
Specific Fitting Shape: Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617005 Mfr #: 3511B-1008
Tube Size: 1/2"Item: Stackable Hose Barb Union
Specific Fitting Shape: UnionBasic Fitting Shape: Union
Max. Pressure: 250 psiTube Fitting Material: Polysulfone
Basic Fitting Material: PlasticFitting Connection Type: Tube x Barb
Color: WhiteStandards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Country of Origin (subject to change): United States

Description

Stackable Hose Barb Union, Tube Fitting Material Polysulfone, Fitting Connection Type Tube x Barb, Tube Size 1/2 In., Max. Pressure 250 psi, Color White, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews