90 Elbow, 1 In., Polysulfone

WATTS| Zoro #: G1045773| Mfr #: 3517B-18

$9.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1045773 Mfr #: 3517B-18
Standards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c CertifiedMax. Pressure: 250 psi
Specific Fitting Shape: 90 Degrees ElbowTube Size: 1"
Temp. Range: 180 Degrees FItem: Elbow, 90 Degrees
Color: WhiteTube Fitting Material: Polysulfone
Fitting Connection Type: TubeBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowCountry of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees , Tube Fitting Material Polysulfone, Fitting Connection Type Tube, Tube Size 1 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Product Reviews