Shop Alternate Products
This Product is Discontinued
Watts
1/8", FNPT x FNPT, Bronze, V Strainer, 250 psi (Discontinued)
Mfr # 27-1/8
Zoro # G1943846
This Product is Discontinued
Key Features
- Pipe Size 1/8"
- Connection Type FNPT x FNPT
- Screen Material 304 Stainless Steel
- Housing Material Bronze
- Max. Pressure 250 psi