Valve, Flow Control

WATTS| Zoro #: G0866433| Mfr #: P-3

$31.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0866433 Mfr #: P-3
Body Material: BrassFitting Style: Straight
Item: Flow Control ValvePipe Size: 1/2"
Country of Origin (subject to change): Unknown

Product Description

Flow Control Valve, Multi-Orifice, Pipe Size 1/2 In Sweat, Material of Construction Brass, Screw Adjustment, Pressure Range 0 To 150 PSI, Temp. Range 0 To 250 F

Product Reviews