Water Connector, Corrugated, 3/4 FIPx24 L

WATTS| Zoro #: G1353764| Mfr #: FFSS24

$11.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1353764 Mfr #: FFSS24
Material of Construction: Stainless Steel CorrugatedStandards: IAPMO
Outlet Type: FIPApplication: Water Heater
Outlet (In.): 3/4Item: Water Connector
Inlet Size (In.): 3/4Max. Working Pressure (PSI): 125
Operating Temp. (F): 180Inlet Type: FIP
Nut Material: Brass DielectricOutside Dia. (In.): 1
Length (In.): 24Operating Temp. (F): 180
Nut Material: Brass DielectricCountry of Origin (subject to change): China

Product Description

Water Connector, Material of Construction Stainless Steel Corrugated, Water Heater, Outside Dia. (In.) 1.0, 3/4, Inlet Type FIP, Outlet (In.) 3/4, FIP, Length (In.) 24, Max. Working Pressure (PSI) 125, Operating Temp. (F) 180, Brass Dielectric Nut Material, Standards IAPMO, Compliance IAPMO, Package Quantity 1

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.