This item is Discontinued.

Watts Water Filter System, 1/2 In NPT, 1 gpm OF-110-1

Water Filter System, 1/2 In NPT, 1 gpm (Discontinued)

  • Mfr # OF-110-1
  • Zoro # G2679774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OF-110-1
Zoro #
G2679774
UPC #
098268469271
Country of Origin
United States

Dimensions

Overall Width
6 5/8 in
Overall Height
14 1/2 in
Overall Depth
4 1/2 in
Size
1/2"

Details

Sub-Category
Drop-in Cartridge Filter Systems
Item
Water Filter System
Flow Rate
1 gpm
Max. Pressure
100 psi
Standards
NSF, W-512, ANSI 42 and 61, DVGW
Color
Blue
Max. Temp.
140 Degrees F
Connection
1/2 in NPT
Head Material
Polypropylene
With Gauge/Without Gauge
Without Gauge
Housing Material
SAN Plastic
Application
Cold Water
With Valve/Without Valve
Without Valve
Cartridges Required
Mfr. No. OF110-RM
For Use With
Mfr. No. OF110-RM

Description

Water Filter System, Overall Height 14 1/2 in, Flow Rate 1 gpm, Application Cold Water, Color Blue, Head Material Polypropylene, Housing Material SAN Plastic, Standards NSF, W-512, ANSI 42 and 61, DVGW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.