JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Water Hammer Arrestor, 1/2 Hose x 3/4 MIP

WATTS| Zoro #: G2052355| Mfr #: 150 HA

$22.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2052355 Mfr #: 150 HA
Pipe Size: 1/2" x 3/4"Item: Water Hammer Arrestor Hose Adapter
Diameter: 1-1/4"Factory Set Pressure: 60 psi
Overall Height: 4-5/16"Temp. Range: 0 Degrees to 180 Degrees F
Connection Type: Hose x MIPMax. Pressure: 150 psi
Body Material: Stainless Steel with Brass AdapterCountry of Origin (subject to change): United States

Product Description

Fitting, Washing Machine, Size 1/2 x 3/4 In, MIP x Hose Connection, Material of Construction Stainless Steel Chamber, Max Pressure 150 PSI, Temp Range 0 To 180 F, Overall Height 4 5/16 In, Overall Width 3 13/32 In

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews