Shop Alternate Products
This Product is Discontinued
Watts
Water Pressure Reducing Valve, 1-1/4 In. (Discontinued)
Mfr # 11/4 223S
Zoro # G0841775
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1-1/4"
- Connection Type FNPT
- Max. Pressure 300 psi
- Max. Temp. 180 Degrees F
- Standards ASSE 1003, ANSI A112.26.2, IAPMO