Water Pressure Reducing Valve, 1/2 In.

WATTS |Zoro #: G0680766|Mfr #: 1/2 223S

$303.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0680766 Mfr #: 1/2 223S
Pressure Adjustment Range: 25 to 75 psiStandards: ASSE 1003, ANSI A112.26.2, IAPMO
Max. Temp.: 180 Degrees FMax. Pressure: 300 psi
Material: BronzeItem: Water Pressure Reducing Valve
Valve Type: Super CapacityPreset Pressure Settings: 50 psi
Strainer: YesConnection Type: FNPT
Pipe Size: 1/2"Length: 9"
Height: 6-1/4"Country of Origin (subject to change): United States

Product Description

Water Pressure Reducing Valve, Super Capacity, Material of Construction Bronze, Inlet/Outlet 1/2 In, FNPT Connection, Max Working Pressure 300 PSI, Adjustable Range 25 to 75 PSI, Pressure Setting 50 PSI, Max Temp 180 F, Height 6 1/4 In, Length 9 In, Standards Meets ASSE Standard 1003 ANSI A112.26.2, Listed By IAPMO

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews