Water Pressure Reducing Valve, 1/2 In.

WATTS| Zoro #: G0437866| Mfr #: 1/2 N55BUPEXM1

$91.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0437866 Mfr #: 1/2 N55BUPEXM1
Material: BronzeMax. Temp.: 180 Degrees F
Pressure Adjustment Range: 25 to 75 psiStandards: ASSE 1003, ANSI A112.26.2, IAPMO
Max. Pressure: 300 psiItem: Water Pressure Reducing Valve
Strainer: YesPreset Pressure Settings: 50 psi
Valve Type: StandardStandards: ASSE 1003, ANSI A112.26.2, IAPMO
Connection Type: FIP Union x PEX UnionPipe Size: 1/2"
Length: 4-1/2"Height: 6"
Country of Origin (subject to change): United States

Product Description

Water Pressure Reducing Valve, Standard, Material of Construction Bronze, Inlet/Outlet 1/2 In, FIP Union x PEX Union Connection, Max Working Pressure 300 PSI, Adjustable Range 25 to 75 PSI, Pressure Setting 50 PSI, Max Temp 180 F, Height 6 In, Length 4 1/2 In, Standards ASSE 1003, ANSI A112.26.2, IAPMO Listed

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).