Water Softener Cartridge, 1 gpm, 1900 Mic

WATTS| Zoro #: G0993361| Mfr #: 200061

$45.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0993361 Mfr #: 200061
Max. Temp.: 100 Degrees FMax. Pressure: 125 psi
Application: Water SofteningItem: Water Softener Cartridge
Microns: 1900Standards: NSF 42
Flow Rate: 1 gpmFilter Cartridges Sub-Category: Specialty Cartridges
Filter Media: Cation ResinOutside Dia.: 2-3/4"
Height: 20"Country of Origin (subject to change): United States

Product Description

Filter Cartridge, Capacity Grains 1, 900, Flow Rate 1 GPM, Material of Construction Cation Resin, Outside Dia 2 3/4 In, Length 20 In, Max Pressure 125 PSI, Max Temp 100 F, Application Water Softening, For Use With G3443684, Standards NSF 42

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.