Water Softener Cartridge, 2 gpm, 2700 Mic

WATTS| Zoro #: G1524607| Mfr #: 200062

$53.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1524607 Mfr #: 200062
Max. Temp.: 100 Degrees FMax. Pressure: 125 psi
Application: Water SofteningItem: Water Softener Cartridge
Microns: 2700Standards: NSF 42
Flow Rate: 2 gpmFilter Cartridges Sub-Category: Specialty Cartridges
Filter Media: Cation ResinOutside Dia.: 4-1/2"
Height: 9-3/4"Country of Origin (subject to change): United States

Product Description

Filter Cartridge, Capacity Grains 2, 700, Flow Rate 2 GPM, Material of Construction Cation Resin, Outside Dia 4 1/2 In, Length 9 3/4 In, Max Pressure 125 PSI, Max Temp 100 F, Application Water Softening, For Use With G1289574, Standards NSF 42

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.