20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Water Softener Cartridge, 3 gpm, 5400 Mic

WATTS| Zoro #: G2411674| Mfr #: 200063

$56.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2411674 Mfr #: 200063
Max. Pressure: 125 psiMax. Temp.: 100 Degrees F
Application: Water SofteningItem: Water Softener Cartridge
Microns: 5400Standards: NSF 42
Flow Rate: 3 gpmFilter Cartridges Sub-Category: Specialty Cartridges
Filter Media: Cation ResinOutside Dia.: 4-1/2"
Height: 20"Country of Origin (subject to change): United States

Product Description

Filter Cartridge, Capacity Grains 5,400, Flow Rate 3 GPM, Material of Construction Cation Resin, Outside Dia 4 1/2 In, Length 20 In, Max Pressure 125 PSI, Max Temp 100 F, Application Water Softening, For Use With G0618861, Standards NSF 42

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.