Wavian
Water Container, 5 gal., Green, 18-1/4" H
Mfr # 3214
Zoro # G6299251
original price: $46.59
9% off
new price: $41.95
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material Plastic
- Standards MIL-DTL-43613E
- Height 18 1/4 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Wavian
- MFR # 3214
- Zoro # G6299251
- UPC # 856460005259
- Country of Origin Australia
- Category Reusable Water Bottles
Dimensions
Height | 18 1/4 in |
Length | 13 3/4 in |
Width | 6 1/4 in |
Overall Width | 6 7/8 in |
Overall Height | 18 1/4 in |
Overall Length | 13 3/4 in |
Overall Diameter | 23 7/8 in |
Details
Item | Water Container |
Capacity | 5 gal |
Body Color | Green |
Material | Plastic |
Standards | MIL-DTL-43613E |
Color | Green |
Features | BPA-Free, Built-In Easy Pour Spout System, Detachable, Food Grade Material, Interchangeable Spout and Plug for Leak-Proof Transport, Leak-Proof, Textured Non-Slip Surface, UV Stabilized |
Lid Color | Black |
Insulation | Not Insulated |
Capacity - Maximum | 5.8 gal |
Product Type | Water Jug |
Includes | Spout |
Includes Drain Plug | Drain Plug Included |
Description
Water Container, Capacity 5 gal, Height 18 1/4 in, Length 13 3/4 in, Width 6 1/4 in, Plastic, Green, Standards MIL-DTL-43613E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGGERS Boss Pet Digger's White Cotton Rope Bone Rope Dog Tug Toy Extra Large 1 pk (A03780)
- LIFELINE FITNESS KETTLEBELL - 8KG (LLKB8)
- JACKS IMPORTS Five Bridle Rack (1338)
- BON TOOL Repl Blades 6.3 Cubic Feet Whiteman Mixer (50-442)
- WAVIAN Water Container, 5 gal., Blue, 18-1/4" H (3216)
- WAVIAN Water Container, 5 gal., Black, 18-1/4" H (3215)
- LOGO BRANDS Pittsburgh Steelers 34oz Native Quencher Bottle (625-S34QB-63)
- LOGO BRANDS Golden State Warriors Native 34oz Quencher Bottle (709-S34QB-63)
- LOGO BRANDS New York Yankees 34oz Native Quencher Bottle (520-S34QB-63)
- BLACKCANYON OUTFITTERS Tumbler with Flip Close Lid, Black, 32oz (BCO32OZB)
- SCEPTER Military Water Canister, 5-gal, Green (05177)
- NALGENE Nalgene 340710 48 Oz. Wide Mouth Cantene (340710)