This item is Discontinued.

Waxman Waxman 4723395N 2.5 in. Hard Slider; Brown 4723395N

Waxman 4723395N 2.5 in. Hard Slider; Brown (Discontinued)

  • Mfr # 4723395N
  • Zoro # G703915530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4723395N
Zoro #
G703915530
UPC #
74523472330
Country of Origin
China

Description

The SuperSliders Multi-Surface Furniture Moving Kit features sliders for both hard floor and carpeted surfaces. All sliders in the kit are reusable and can be left in place for easy moving and cleaning, or be removed to reuse again and again. SuperSliders are the No.1 bestselling and most trusted furniture mover on the market today offering superior quality and long-lasting performance for all of your furniture moving and floor protection needs.

Specifications
  • Finish: Brown
  • Size: 2.5 in.
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.