Portable Evaporative Cooler, 3020/2040cfm

WAYCOOL| Zoro #: G1363625| Mfr #: GWC-1HPMFAOSC

$3932.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pad Thickness: 2"
Operating Weight: 185 lb.
Water Connection: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1363625 Mfr #: GWC-1HPMFAOSC
Pad Thickness: 2"Operating Weight: 185 lb.
Water Connection: 3/4"Grille Width: 23-1/2"
Includes: On Board 24 Gallon Water Reservoir, Garden Hose Connection, Overflow Protection, Heavy Duty Aluminum Frame and Base, Two Speed Motor, Oscillating Discharge Hood, Water Level Gauge, Automatic Low Water Shutoff, 4" Hard Rubber Locking Casters, 6 Position Cam Switch, 4.0 Cooling Tons Per HourDrive Type: Belt
Height: 54-1/2"Depth: 33-1/2"
Amps: 10.4/5.8Media: Celdek Chemically Treated Cellulose Pads
Evaporative Cooler Cooling Capacity: 2500 sq. ft.Finish: Natural
Discharge: Top FrontEvaporative Cooler Item: Portable Evaporative Cooler
Evaporative Cooler Voltage: 115Grille Height: 23-1/2"
Water Capacity: 24 gal.Material: Metal/ABS Plastic
Width: 33-1/2"Fill Type: Hose
Drive: WithBlade Dia.: 15"
Duct Opening Length: 9"Color: White
Air Flow: 3020/2040 cfmMotor HP: 1
Duct Opening Width: 18"Speed: 2
Pump Voltage: 115Power Cord Length: 9 ft.
Country of Origin (subject to change): United States

Description

Portable Evaporative Cooler, Drive With, Air Flow 3020/2040 cfm, Evaporative Cooler Cooling Capacity 2500 sq. ft., Drive Type Belt, Motor HP 1, Evaporative Cooler Voltage 115, Blade Dia. 15 In., Speed 2, Amps 10.4/5.8, Discharge Top Front, Width 33-1/2 In., Depth 33-1/2 In., Height 54-1/2 In., Grille Width 23-1/2 In., Grille Height 23-1/2 In., Duct Opening Length 9 In., Duct Opening Width 18 In., Media Celdek Chemically Treated Cellulose Pads, Pad Thickness 2 In., Pump Voltage 115

Reviews