Wayne Water Systems

Wayne, 1/2 Horsepower Cast Iron Sewage Pump with Tether Float Switch

Wayne Water Systems Wayne,  1/2 Horsepower Cast Iron Sewage Pump with Tether Float Switch RPP50
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): China
See full product details
$543.55

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Wayne Water Systems #RPP50 Specifications

  • Country of Origin (subject to change): China

Description

Wayne, rpp50 1/2 horsepower cast iron sewage pump with tether float switch sewage pumps are automatic pumps used when liquid being pumped contains solids up to 2" in diameter. Pumping waste from a bathroom to a sewer or septic line is a common application. features: 1/2 hp; max. Flow rate is 5700 gallons per hour; 3240 gph at 10 ft. Of discharge lift durable, cast iron submersible sewage pump 2 in. Npt discharge capable of handling up to 2 in. Solids ideal for basement or below grade installations will replace most sewage pumps without any plumbing changes piggy-back tether float switch for automatic or manual operation designed for 18 in. Diameter or larger sewage basins pumps designed to handle 2 in. Solids

Restrictions and Compliance

Reviews of Wayne Water Systems #RPP50

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.