Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12 Oz. Lubricant Aerosol Can

  • Zoro #: G5417596
  • Mfr #: 490057
Wd-40 12 Oz. Lubricant Aerosol Can 490057
Wd-40 12 Oz. Lubricant Aerosol Can 490057
$6.23
  • Container Type: Aerosol can
  • Container Size: 12 oz
  • Standards: CARB Compliant, RoHS 2011/65/EU Compliant
See full product details
Orders over $75 ship free.

Wd-40 #490057 Specifications

  • Zoro #: G5417596
  • Mfr #: 490057
Container Type: Aerosol can Container Size: 12 oz
Standards: CARB Compliant, RoHS 2011/65/EU Compliant Chemical Base: Mineral Oil
VOC Content: 25 % Net Weight: 12 oz.
Min. Operating Temp.: -60 Degrees F Lubricant NSF Rating: Not Rated
Flash Point: 138 Degrees F Max. Operating Temp.: 300 Degrees F
Application: Manufacturing, metalworking, equipment, machinery, facilty maintenance, construction, fleet and agriculture Specific Gravity: 0.80
Lubricant Type: Lubricant Lubricant Color: Amber
Item: General Purpose Lubricant Color: Amber
Lubricant Container: Aerosol Can Lubricant Film: Wet
GHS Flammability Rating: Extremely Flammable Aerosol (Category 1) Lubricant Additives: No Additives
Green Environmental Attribute: RoHS 2011/65/EU Compliant Sub-Category: Calif. Approved General Purpose Lubricants
Primary Additive: No Additives Lubricant Application: General Purpose Lubricant
Operating Temp. Range: -60 Degrees to 300 Degrees F Odorless: Yes
Flammability: Flammable 50 State VOC Compliant: Yes
NSF Rating: Not Rated USDA Certified Biobased Product: No
Lubricant Base Material: Mineral Oil Net Fill: 12 oz
Lubricant Base: Mineral Oil Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

General Purpose Lubricant, Wet, WD-40, Net Fill 12 oz, Container Size 12 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant

Restrictions and Compliance

Hazardous material

Reviews of Wd-40 #490057