Wd-40
Lubricant, Can, 1 Gal., 25 VOC
- Zoro #: G5417605
- Mfr #: 490118
Hover or click to zoom Tap to zoom
$30.90
- Lubricant Application: General Purpose Lubricant
- NSF Rating: Not Rated
- Container Size: 1 gal
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $30.90
Wd-40 #490118 Specifications
- Zoro #: G5417605
- Mfr #: 490118
- Lubricant Application: General Purpose Lubricant
- NSF Rating: Not Rated
- Container Size: 1 gal
- Lubricant Container: Can
- Lubricant Base: Petroleum Distillates
- USDA Certified Biobased Product: No
- Primary Additive: No Additives
- Chemical Base: Petroleum
- Lubricant NSF Rating: Not Rated
- Flash Point: 138 Degrees F
- Application: Manufacturing, metalworking, equipment, machinery, facilty maintenance, construction, fleet and agriculture
- Standards: CARB Compliant, RoHS 2011/65/EU Compliant
- Specific Gravity: 0.80
- Min. Operating Temp.: -60 Degrees F
- Lubricant Color: Amber
- VOC Content: 25 %
- GHS Flammability Rating: Flammable Liquid (Category 3)
- Net Weight: 1 gallon
- Lubricant Film: Wet
- Sub-Category: Calif. Approved General Purpose Lubricants
- Container Type: Can
- Item: General Purpose Lubricant
- Lubricant Type: Lubricant
- Color: Amber
- Green Environmental Attribute: RoHS 2011/65/EU Compliant
- Lubricant Additives: No Additives
- Max. Operating Temp.: 300 Degrees F
- Operating Temp. Range: -60 Degrees to 300 Degrees F
- Odorless: Yes
- Net Fill: 1 gal
- Lubricant Base Material: Mineral Oil
- 50 State VOC Compliant: Yes
- Flammability: Flammable
- Country of Origin (subject to change): United States
Description
General Purpose Lubricant, Wet, WD-40, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Can, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant
Restrictions and Compliance
- Hazardous material
Reviews of Wd-40 #490118
Explore more
- WD-40 WD40 Company 490026 Multi-Use Lubricant Penetrant Smart Straw Spray - 8 oz. 490026
- WD-40 Specialist White Lithium Grease 10Oz 300615
- WD-40 WD-40 49002 8 oz Metal Lubricant & Rust-Proofing Spray W27-49002
- WD-40 3-In-1 Penetrant Oil 4Oz 120015
- LUBRIPLATE Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. L0161-035
- ZEP Lubricant, Dry Film, Aerosol Can, PK12 10601
- HENKEL Loctite Lb N-1000 Bo8Ozen 234251
- SENTRY SOLUTIONS Sentry-Solutions Sy91064 Tuf Glide Spray - 4Oz SY91064
- SUNBELT Super Lube "OO" Grease (quart) 11" x3.4" x3.4" A-B1SB9089
- Wd-40 Lubricants