Skip to Main Content
customer-service Help

Liquid 55 gal. Cleaner/Degreaser, Drum

Wd-40 Specialist Liquid 55 gal. Cleaner/Degreaser,  Drum 30038
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$830.24
  • Item: Cleaner and Degreaser
  • Container Type: Drum
  • Size: 55 gal.
See full product details
Item requires special delivery charges. A $199.00 per item surcharge will be applied.
Total: $830.24

Wd-40 Specialist #30038 Specifications

  • Item: Cleaner and Degreaser
  • Container Type: Drum
  • Size: 55 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Tough Grease and Grime, Excellent for Cleaning Greasy Automotive Parts, Tools, Shop Floors, Industrial Machinery
  • Fragrance: Unscented
  • Recommended Dilution: Ready to Use
  • Degreaser Solvent Type: Natural Solvent
  • Ready to Use/Concentrated: Ready to Use
  • Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product Standards
  • Net Weight: 55 gal
  • Degreaser NSF Rating: A1, A4, A8
  • RTU Yield per Container: Varies with Usage
  • Primary Chemical: None
  • Includes Chemical: None
  • Degreaser Item: Cleaner/Degreaser
  • Cleaner Chemical Product Grouping: Degreasers
  • VOC Content: 0%
  • Sub-Category: Non-Aerosol Degreasers
  • Degreaser Container Size: 55 gal.
  • Degreaser VOC Range: Contains no VOC
  • Flash Point: None
  • Cleaner Container Type: Drum
  • Standards: NSF Rated, EPA Safer Choice
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
  • Degreaser Container Type: Drum
  • Cleaner Container Size: 55 gal
  • Dielectric Strength: Undetermined
  • Nonflammable: Yes
  • Container Size: 55 gal
  • Features: Non-Abrasive, Low-Odor Formula That can be Used in Food-Processing Facilities
  • Application: Equipment/Machinery
  • NSF Rating: A1, A2, A4, A8, B1
  • Properties: Biodegradable, Nonflammable, Plastic Safe
  • Plastic Safe: Yes
  • Base Formula: Water Based
  • Butyl Free: No
  • Product Series: Specialist(R)
  • Biodegradable: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 55 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, NSF Rated, EPA Safer Choice, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating A1, A2, A4, A8, B1

Reviews of Wd-40 Specialist #30038