Skip to Main Content
customer-service Help
Wd-40 Specialist

Liquid Cleaner/Degreaser, Trigger Spray Bottle

Wd-40 Specialist Liquid Cleaner/Degreaser,  Trigger Spray Bottle 300349
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.53
  • Item: Cleaner and Degreaser
  • Container Type: Trigger Spray Bottle
  • Size: 24 oz.
See full product details
Orders over $75 ship free.
Total: $4.53

Wd-40 Specialist #300349 Specifications

  • Item: Cleaner and Degreaser
  • Container Type: Trigger Spray Bottle
  • Size: 24 oz.
  • Cleaner Form: Liquid
  • Fragrance: Unscented
  • Recommended Dilution: Ready to Use
  • Net Weight: 24 oz
  • RTU Yield per Container: Varies with Usage
  • Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product Standards
  • Degreaser Container Size: 24 oz.
  • Primary Chemical: None
  • Flash Point: None
  • Sub-Category: Non-Aerosol Degreasers
  • Standards: NSF Rated, EPA Safer Choice
  • Cleaner Chemical Product Grouping: Degreasers
  • VOC Content: 0%
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
  • Includes Chemical: None
  • Dielectric Strength: Undetermined
  • Cleaner Container Size: 24 oz
  • Cleaner Container Type: Trigger Spray Bottle
  • Nonflammable: Yes
  • Container Size: 24 oz
  • Application: Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • Biodegradable: Yes
  • NSF Rating: A1, A2, A4, A8, B1
  • Plastic Safe: Yes
  • Butyl Free: No
  • Product Series: Specialist(R)
  • Properties: Biodegradable, Nonflammable, Plastic Safe
  • Base Formula: Water Based
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 24 oz, Net Weight 24 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, EPA Safer Choice, Primary Chemical None, Base Formula Water Based

Restrictions and Compliance

Hazardous material

Reviews of Wd-40 Specialist #300349