Antifatigue Mat, 66 ft. L x 2 ft. W, 15/16" Thickness, Diamond Plate, Black/Yellow

  • Mfr # 414.1516X2X66CHV

  • Zoro # G4752207


product price:  $1,905.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Color
Black/Yellow
Width
2 ft.
Thickness
15/16"
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
414.1516X2X66CHV
Zoro #
G4752207
UPC #
715411995486
Country of Origin
United States

Dimensions

Length
66 ft.
Width
2 ft.
Thickness
15/16"

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575
Application
Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment
For Use With
Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment
Type
Anti-Fatigue Matting

Description

UltraSoft Diamond-Plate Mat,Blk/Y,2x66ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products