Antifatigue Mat, Black, 2ft. x 3ft.

WEARWELL| Zoro #: G1781035| Mfr #: 415

$46.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mat Shape: Rectangle
Thickness: 9/16"
Item: Antifatigue Mat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781035 Mfr #: 415
Mat Shape: RectangleThickness: 9/16"
Item: Antifatigue MatMat Surface Material: Vinyl
Mat Electrical Resistance: Electrical Properties Not TestedBrake Fluid Resistant: No
Mat Backing Material: Nitrile FoamMat Surface Pattern: Diamond Plate
Edges: BeveledStandards: FMVSS 302 , ASTM F1677
Oil Resistant: NoGreen Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
Antifatigue: YesColor: Black
Width: 2 ft.Length: 3 ft.
Antifatigue Mat Item: Antifatigue MatAntimicrobial: No
Fire Resistant/Fire Retardant: Fire ResistantCountry of Origin (subject to change): United States

Description

Antifatigue Mat, Mat Shape Rectangle, Black, Width 2 ft., Length 3 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitrile Foam, Edges Beveled, Standards FMVSS 302 , ASTM F1677, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews