BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Antifatigue Mat, Black, 2ft. x 3ft.

WEARWELL| Zoro #: G1425033| Mfr #: 447

$55.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackMat Backing Material: Nitrile FoamFire Resistant/Fire Retardant: Fire Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1425033 Mfr #: 447
Color: BlackMat Backing Material: Nitrile Foam
Fire Resistant/Fire Retardant: Fire ResistantThickness: 9/16"
Mat Electrical Resistance: Electrical Properties Not TestedAntimicrobial: No
Antifatigue Mat Item: Antifatigue MatBrake Fluid Resistant: No
Mat Surface Pattern: PebbleAntifatigue: Yes
Item: Antifatigue MatGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Length: 3 ft.Width: 2 ft.
Oil Resistant: NoEdges: Beveled
Standards: FMVSS 302, F1677Mat Surface Material: Rubber
Mat Shape: RectangleCountry of Origin (subject to change): United States

Description

Antifatigue Mat, Mat Shape Rectangle, Black, Width 2 ft., Length 3 ft., Thickness 9/16 In., Mat Surface Pattern Pebble, Mat Surface Material Rubber, Mat Backing Material Nitrile Foam, Edges Beveled, Standards FMVSS 302, F1677, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews