Antifatigue Mat, Black, 2ft. x 3ft.

WEARWELL| Zoro #: G1763413| Mfr #: 454

$43.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1763413 Mfr #: 454
Mat Shape: RectangleEdges: beveled
Brake Fluid Resistant: NoMat Electrical Resistance: Electrical Properties Not Tested
Antimicrobial: NoOil Resistant: No
Antifatigue: YesFire Resistant/Fire Retardant: Fire Resistant
Standards: FMVSS 302, F1677Thickness: 1/2"
Width: 2 ft.Length: 3 ft.
Item: Antifatigue MatColor: Black
Antifatigue Mat Item: Antifatigue MatMat Backing Material: Rubber
Mat Surface Material: RubberMat Surface Pattern: Bubble
Country of Origin (subject to change): Sri Lanka

Product Description

Antifatigue Mat, Mat Shape Rectangle, Black, Width 2 ft., Length 3 ft., Thickness 1/2 In., Mat Surface Pattern Bubble, Mat Surface Material Rubber, Mat Backing Material Rubber, Edges Beveled, Standards FMVSS 302, F1677, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Product Reviews

Save 15%. Sign up for Z-mail.