Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 2 ft. W x 18 ft. L, 15/16"

  • Zoro #: G0912307
  • Mfr #: 414
$345.71
  • Mat Shape: Rectangle
  • Mat Surface Pattern: Diamond Plate
  • Fire Resistant/Fire Retardant: Fire Resistant
See full product details
This item ships free.

Wearwell #414 Specifications

  • Zoro #: G0912307
  • Mfr #: 414
Mat Shape: Rectangle Mat Surface Pattern: Diamond Plate
Fire Resistant/Fire Retardant: Fire Resistant Color: Black
Item: Antifatigue Runner Antifatigue: Yes
Width: 2 ft. Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Mat Electrical Resistance: Electrical Properties Not Tested Oil Resistant: No
Antimicrobial: No Weight: 47.88 lb.
Thickness: 15/16" Mat Backing Material: Nitricell Foam
Mat Surface Material: Vinyl Edges: beveled
Length: 18 ft. Brake Fluid Resistant: No
For Use With: Hard Working Industrial Athletes Material: PVC Surface With Nitrile Infused Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 2 ft., Length 18 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 47.88 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D591, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #414