Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 2 ft. W x 20 ft. L, 9/16"

  • Zoro #: G0913969
  • Mfr #: 415
$278.62
  • Weight: 44 lb.
  • Length: 20 ft.
  • Antifatigue: Yes
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0913969
  • Mfr #: 415
Weight: 44 lb. Length: 20 ft.
Antifatigue: Yes Antimicrobial: No
Thickness: 9/16" Mat Shape: Rectangle
Edges: beveled Mat Backing Material: Nitricell Foam
Mat Electrical Resistance: Electrical Properties Not Tested Color: Black
Width: 2 ft. Oil Resistant: No
Mat Surface Pattern: Diamond Plate Fire Resistant/Fire Retardant: Fire Resistant
Brake Fluid Resistant: No Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Item: Antifatigue Runner Mat Surface Material: Vinyl
Material: PVC Surface With Nitrile Infused Sponge For Use With: Suitable For Dry Environment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 2 ft., Length 20 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 44 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415