Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 2 ft. W x 22 ft. L, 9/16"

  • Zoro #: G0913993
  • Mfr #: 415
$288.23
  • Length: 22 ft.
  • Weight: 48.4 lb.
  • Oil Resistant: No
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0913993
  • Mfr #: 415
Length: 22 ft. Weight: 48.4 lb.
Oil Resistant: No Color: Black
Mat Backing Material: Nitricell Foam Mat Surface Material: Vinyl
Mat Shape: Rectangle Brake Fluid Resistant: No
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Antifatigue: Yes
Width: 2 ft. Edges: beveled
Fire Resistant/Fire Retardant: Fire Resistant Thickness: 9/16"
Item: Antifatigue Runner Mat Electrical Resistance: Electrical Properties Not Tested
Mat Surface Pattern: Diamond Plate Antimicrobial: No
Material: PVC Surface With Nitrile Infused Sponge For Use With: Suitable For Dry Environment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 2 ft., Length 22 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 48.4 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415