Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 2 ft. W x 28 ft. L, 15/16"

  • Zoro #: G0913101
  • Mfr #: 414
$613.25
  • Weight: 74.48 lb.
  • Fire Resistant/Fire Retardant: Fire Resistant
  • Mat Surface Pattern: Diamond Plate
See full product details
This item ships free.

Wearwell #414 Specifications

  • Zoro #: G0913101
  • Mfr #: 414
Weight: 74.48 lb. Fire Resistant/Fire Retardant: Fire Resistant
Mat Surface Pattern: Diamond Plate Thickness: 15/16"
Mat Backing Material: Nitricell Foam Antimicrobial: No
Mat Surface Material: Vinyl Width: 2 ft.
Mat Electrical Resistance: Electrical Properties Not Tested Length: 28 ft.
Mat Shape: Rectangle Edges: beveled
Oil Resistant: No Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Brake Fluid Resistant: No Color: Black
Item: Antifatigue Runner Antifatigue: Yes
Material: PVC Surface With Nitrile Infused Sponge For Use With: Hard Working Industrial Athletes
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 2 ft., Length 28 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 74.48 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D611, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #414