Antifatigue Mat, Black, 3ft. x 10ft.

WEARWELL| Zoro #: G2338847| Mfr #: 414

$231.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2338847 Mfr #: 414
Mat Shape: RectangleMat Surface Pattern: Diamond Plate
Standards: FMVSS 302 , ASTM F1677Brake Fluid Resistant: No
Edges: BeveledGreen Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
Mat Surface Material: VinylMat Electrical Resistance: Electrical Properties Not Tested
Mat Backing Material: Nitrile FoamAntimicrobial: No
Oil Resistant: NoAntifatigue: Yes
Fire Resistant/Fire Retardant: Fire ResistantItem: Antifatigue Runner
Color: BlackLength: 10 ft.
Width: 3 ft.Thickness: 15/16"
Antifatigue Mat Item: Antifatigue MatCountry of Origin (subject to change): United States

Product Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 3 ft., Length 10 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitrile Foam, Edges Beveled, Standards FMVSS 302 , ASTM F1677, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Product Reviews

Save 15%. Sign up for Z-mail.