KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Antifatigue Mat, Black, 3ft. x 10ft.

WEARWELL| Zoro #: G2044506| Mfr #: 415

$277.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Antifatigue Mat Item: Antifatigue Mat
Brake Fluid Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2044506 Mfr #: 415
Width: 3 ft.Antifatigue Mat Item: Antifatigue Mat
Brake Fluid Resistant: NoAntifatigue: Yes
Color: BlackMat Electrical Resistance: Electrical Properties Not Tested
Mat Backing Material: Nitrile FoamLength: 10 ft.
Mat Shape: RectangleItem: Antifatigue Runner
Green Environmental Attribute: Minimum 50% Post-Consumer Recycled ContentAntimicrobial: No
Fire Resistant/Fire Retardant: Fire ResistantMat Surface Pattern: Diamond Plate
Mat Surface Material: VinylOil Resistant: No
Thickness: 9/16"Edges: Beveled
Standards: FMVSS 302 , ASTM F1677Country of Origin (subject to change): United States

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 3 ft., Length 10 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitrile Foam, Edges Beveled, Standards FMVSS 302 , ASTM F1677, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews