This item is Discontinued.

Wearwell Antifatigue Mat, 4 ft. L x 1/2" Thick 454

Antifatigue Mat, 4 ft. L x 1/2" Thick (Discontinued)

  • Mfr # 454
  • Zoro # G1978331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
454
Zoro #
G1978331
UPC #
715411304813
Country of Origin
Sri Lanka

Dimensions

Length
4 ft.
Width
3 ft
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Black
Mat Surface Pattern
Bubble
Standards
FMVSS 302, F1677
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Fire Resistant
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Antifatigue
Yes
Brake Fluid Resistant
No

Description

Antifatigue Mat, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 4 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.