Antifatigue Mat, Black, 3ft. x 5ft.

WEARWELL| Zoro #: G2406835| Mfr #: 459

$78.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2406835 Mfr #: 459
Mat Surface Material: VinylAntimicrobial: No
Color: BlackItem: Antifatigue Mat
Length: 5 ft.Width: 3 ft.
Thickness: 1/2"Edges: Straight
Standards: FMVSS 302, F1677Antifatigue Mat Item: Antifatigue Mat
Mat Backing Material: Vinyl FoamAntifatigue: Yes
Fire Resistant/Fire Retardant: Fire ResistantBrake Fluid Resistant: No
Oil Resistant: NoMat Electrical Resistance: Electrical Properties Not Tested
Mat Shape: RectangleMat Surface Pattern: Pebble
Country of Origin (subject to change): United States

Product Description

Antifatigue Mat, Mat Shape Rectangle, Black, Width 3 ft., Length 5 ft., Thickness 1/2 In., Mat Surface Pattern Pebble, Mat Surface Material Vinyl, Mat Backing Material Vinyl Foam, Edges Straight, Standards FMVSS 302, F1677, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Product Reviews

Save 15%. Sign up for Z-mail.