Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Mat 3 ft W x 3 ft L, 9/16 in

  • Zoro #: G0924362
  • Mfr #: 495
$84.12
  • Mat Surface Material: Vinyl
  • Width: 3 ft
  • Mat Backing Material: Closed Cell Vinyl Foam
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0924362
  • Mfr #: 495
Mat Surface Material: Vinyl Width: 3 ft
Mat Backing Material: Closed Cell Vinyl Foam Mat Electrical Resistance: Electrical Properties Not Tested
Color: Black Antimicrobial: Yes
Fire Resistant/Fire Retardant: Fire Resistant Oil Resistant: No
Brake Fluid Resistant: No Antifatigue: Yes
Weight: 9.9 lb Mat Shape: Square
Item: Antifatigue Mat Thickness: 9/16 in
Mat Surface Pattern: Diamond Plate Length: 3 ft
Edges: beveled Standards: ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Mat Shape Square, Black, Width 3 ft., Length 3 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 9.9 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495