Wearwell
5 ft. L x Natural Rubber Surface With Nitrile Sponge, 7/8" Thick
Mfr # 447
Zoro # G0917703
$187.10
12% off
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5 ft.
- Width 3 ft.
- Thickness 7/8"
- Material Natural Rubber Surface With Nitrile Sponge
Explore More Products
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick 419.78X4X10AMBK
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick 720.58X3X3BYL
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick 415.916X5X12BYL
- WEARWELL 5 ft. L x Urethane, 5/8" Thick 502
- WEARWELL 36 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick 440.38X2X36BYL
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414
- WEARWELL 58 ft. L x PVC Surface With PVC Sponge, 1/2" Thick 431.12X4X58BK
- WEARWELL 30 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick 419.78X4X30AMGY
- WEARWELL 67 ft. L x PVC Surface With PVC Sponge, 9/16" Thick 495
- NOTRAX 12 ft. L x Vinyl, 1" Thick 519S0312YB
- GUARDIAN FLOOR PROTECTION 36" L x Vinyl/Nitrile blend, 0.5" Thick 24020301DIAM
- Wearwell Floor Mats