Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Mat 3 ft W x 8 ft L, 9/16 in

  • Zoro #: G0917800
  • Mfr #: 447.916X3X8BK
$212.00
  • Width: 3 ft
  • Mat Backing Material: Vinyl
  • Antifatigue: Yes
See full product details
This item ships free.

Wearwell #447.916X3X8BK Specifications

  • Zoro #: G0917800
  • Mfr #: 447.916X3X8BK
Width: 3 ft Mat Backing Material: Vinyl
Antifatigue: Yes Edges: beveled
Standards: F1677, FMVSS 302 Oil Resistant: No
Thickness: 9/16 in Color: Black
Item: Antifatigue Mat Length: 8 ft
Weight: 13.28 lb Mat Surface Pattern: Weldsafe Ultrasoft
Brake Fluid Resistant: No Antimicrobial: No
Fire Resistant/Fire Retardant: Fire Resistant Mat Shape: Rectangle
Mat Electrical Resistance: Electrical Properties Not Tested Material: Natural Rubber Surface With Nitrile Sponge
For Use With: Suitable For Dry Environments Type: Solid Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Mat Shape Rectangle, Black, Width 3 ft., Length 8 ft., Thickness 9/16 In., Mat Surface Pattern Pebble, Mat Backing Material Vinyl, Weight 13.28 lb., Edges Beveled, Standards FMVSS 302, F1677, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #447.916X3X8BK