Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 32 ft. L, 9/16"

  • Zoro #: G0916233
  • Mfr #: 415
$915.62
  • Mat Surface Material: Vinyl
  • Thickness: 9/16"
  • Mat Electrical Resistance: Electrical Properties Not Tested
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0916233
  • Mfr #: 415
Mat Surface Material: Vinyl Thickness: 9/16"
Mat Electrical Resistance: Electrical Properties Not Tested Weight: 140.8 lb.
Width: 4 ft. Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Antifatigue: Yes Oil Resistant: No
Mat Shape: Rectangle Edges: beveled
Brake Fluid Resistant: No Fire Resistant/Fire Retardant: Fire Resistant
Mat Backing Material: Nitricell Foam Color: Black
Mat Surface Pattern: Diamond Plate Length: 32 ft.
Item: Antifatigue Runner Antimicrobial: No
Material: PVC Surface With Nitrile Infused Sponge For Use With: Suitable For Dry Environment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 4 ft., Length 32 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 140.8 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415