Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 34 ft. L, 9/16"

  • Zoro #: G0916942
  • Mfr #: 415
$972.84
  • Mat Surface Material: Vinyl
  • Item: Antifatigue Runner
  • Edges: beveled
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0916942
  • Mfr #: 415
Mat Surface Material: Vinyl Item: Antifatigue Runner
Edges: beveled Thickness: 9/16"
Brake Fluid Resistant: No Oil Resistant: No
Width: 4 ft. Weight: 149.6 lb.
Mat Electrical Resistance: Electrical Properties Not Tested Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Antifatigue: Yes Fire Resistant/Fire Retardant: Fire Resistant
Length: 34 ft. Mat Surface Pattern: Diamond Plate
Mat Backing Material: Nitricell Foam Mat Shape: Rectangle
Color: Black Antimicrobial: No
Material: PVC Surface With Nitrile Infused Sponge For Use With: Suitable For Dry Environment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 4 ft., Length 34 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 149.6 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415