Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Runner 2 ft. W x 19 ft. L

  • Zoro #: G0912261
  • Mfr #: 414
$374.76
  • Antimicrobial: No
  • Brake Fluid Resistant: No
  • Fire Resistant/Fire Retardant: Fire Resistant
See full product details
This item ships free.

Wearwell #414 Specifications

  • Zoro #: G0912261
  • Mfr #: 414
Antimicrobial: No Brake Fluid Resistant: No
Fire Resistant/Fire Retardant: Fire Resistant Antifatigue: Yes
Item: Antifatigue Runner Weight: 50.54 lb.
Mat Backing Material: Nitricell Foam Thickness: 15/16"
Mat Electrical Resistance: Electrical Properties Not Tested Mat Shape: Rectangle
Oil Resistant: No Mat Surface Material: Vinyl
Edges: beveled Mat Surface Pattern: Diamond Plate
Length: 19 ft. Color: Black with Yellow Borders
Width: 2 ft. Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
For Use With: Hard Working Industrial Athletes Material: PVC Surface With Nitrile Infused Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 19 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 50.54 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D594, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #414