Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 2 ft. W x 29 ft. L, 9/16"

  • Zoro #: G0913643
  • Mfr #: 415
$433.63
  • Oil Resistant: No
  • Length: 29 ft.
  • Mat Backing Material: Nitricell Foam
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0913643
  • Mfr #: 415
Oil Resistant: No Length: 29 ft.
Mat Backing Material: Nitricell Foam Color: Black with Yellow Border
Mat Electrical Resistance: Electrical Properties Not Tested Mat Surface Pattern: Diamond Plate
Width: 2 ft. Antifatigue: Yes
Edges: beveled Mat Surface Material: Vinyl
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Mat Shape: Rectangle
Item: Antifatigue Runner Weight: 63.8 lb.
Antimicrobial: No Thickness: 9/16"
Brake Fluid Resistant: No Fire Resistant/Fire Retardant: Fire Resistant
For Use With: Suitable For Dry Environment Material: PVC Surface With Nitrile Infused Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 29 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 63.8 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415