Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 2 ft W x 30 ft L, 9/16 in

  • Zoro #: G0913829
  • Mfr #: 415
$448.60
  • Fire Resistant/Fire Retardant: Fire Resistant
  • Length: 30 ft
  • Antimicrobial: No
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0913829
  • Mfr #: 415
Fire Resistant/Fire Retardant: Fire Resistant Length: 30 ft
Antimicrobial: No Mat Shape: Rectangle
Oil Resistant: No Thickness: 9/16 in
Mat Surface Pattern: Diamond Plate Item: Antifatigue Runner
Brake Fluid Resistant: No Weight: 66 lb
Mat Backing Material: Nitricell Foam Mat Electrical Resistance: Electrical Properties Not Tested
Edges: beveled Mat Surface Material: Vinyl
Width: 2 ft Color: Black with Yellow Border
Antifatigue: Yes Standards: ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
For Use With: Suitable For Dry Environment Material: PVC Surface With Nitrile Infused Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 30 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 66 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415