Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Mat 2 ft W x 6 ft L, 15/16 in

  • Zoro #: G0919368
  • Mfr #: 495
$102.32
  • Mat Electrical Resistance: Electrical Properties Not Tested
  • Color: Black with Yellow Border
  • Fire Resistant/Fire Retardant: Fire Resistant
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0919368
  • Mfr #: 495
Mat Electrical Resistance: Electrical Properties Not Tested Color: Black with Yellow Border
Fire Resistant/Fire Retardant: Fire Resistant Mat Backing Material: Closed Cell Vinyl Foam
Mat Shape: Rectangle Antimicrobial: Yes
Oil Resistant: No Item: Antifatigue Mat
Mat Surface Material: Vinyl Length: 6 ft
Thickness: 15/16 in Weight: 20.4 lb
Edges: beveled Brake Fluid Resistant: No
Width: 2 ft Standards: ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Mat Surface Pattern: Diamond Plate Antifatigue: Yes
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 6 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 20.4 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495