Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Mat 2 ft. W x 7 ft. L, 9/16"

  • Zoro #: G0915043
  • Mfr #: 415
$107.22
  • Antimicrobial: No
  • Edges: beveled
  • Antifatigue: Yes
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0915043
  • Mfr #: 415
Antimicrobial: No Edges: beveled
Antifatigue: Yes Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Item: Antifatigue Mat Width: 2 ft.
Mat Backing Material: Nitricell Foam Thickness: 9/16"
Weight: 15.4 lb. Mat Shape: Rectangle
Mat Electrical Resistance: Electrical Properties Not Tested Color: Black with Yellow Border
Oil Resistant: No Mat Surface Pattern: Diamond Plate
Length: 7 ft. Brake Fluid Resistant: No
Fire Resistant/Fire Retardant: Fire Resistant Mat Surface Material: Vinyl
For Use With: Suitable For Dry Environment Material: PVC Surface With Nitrile Infused Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 7 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 15.4 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415